

€73.90/ pieceexcl. VAT
€89.42incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 10 |
Pitch outer thread | 1.5 mm |
Material | HSS-E |
DIN standard | EN 22568 |
Diameter | 30 mm |
Thickness | 11 mm |
€49.46/ pieceexcl. VAT
€59.85incl. VAT
Estimated delivery date - 17/11/2026