GUHRING

GUHRING Cut. ins.-drill HT800WP13.50mm 3xd

  • ERIKS:12592837
  • Manufacturer:4049844022065
Image 1
Image 2
Image 1
Image 2
Design: Made of high quality, high strength tool steel. Optimised flute shank according to DIN 6535, collar according to DIN 6595, stepped holder back. Absolutely backlash-free due to elastic clamping protection. High efficiency due to high feed.

Application: Surface nickel plated, giving less wear.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
13.5 mm
Cutting length
68 mm
Total length
111 mm
Holding system
Cylindrical
Cutting direction
Right
Type
Stepped drill
Cooling channel(Oil feed)
1