
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 11.5 mm |
Cutting length | 82 mm |
Total length | 125.2 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Stepped drill |
Coating | Nickel-plated |
Cooling channel(Oil feed) | 1 |