

€158.05/ pieceexcl. VAT
€191.24incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 24 mm |
Total length | 150 mm |
Holding system | Morse cone |
Cutting direction | Right |
DIN standard | 375 |
Type | Countersinking cutter |
Coating | Steam tempered |
Point angle | 180 ° |
Material | HSS |