

€22.13/ pieceexcl. VAT
€26.78incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 8 mm |
Total length | 48 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 335 |
Type | Countersinking cutter |
Point angle | 90 ° |
Material | HSS |