

€46.78/ pieceexcl. VAT
€56.60incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 16 mm |
Total length | 53 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Countersinking cutter |
Point angle | 120 ° |
Material | HSS |