

€143.30/ pieceexcl. VAT
€173.39incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Corner rounding cutter |
Diameter | 20 mm |
Cutting length | 12 mm |
Total length | 67 mm |
Holding system | Weldon |
Cutting direction | Right |
DIN standard | 6518 |
Material | HSS-co |
Shaft Diameter | 16 mm |
Blade | 4 |
Number of teeth | 4 pce |