

€293.58/ pieceexcl. VAT
€355.23incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Corner rounding cutter |
Diameter | 34 mm |
Cutting length | 24 mm |
Total length | 90 mm |
Holding system | Weldon |
Cutting direction | Right |
DIN standard | 6518 |
Material | HSS-co |
Shaft Diameter | 25 mm |
Blade | 4 |
Number of teeth | 4 pce |