GUHRING

GUHRING Core dr. cut. DIN343 HSS shank MK3 25.0mm

  • ERIKS:23408748
  • Manufacturer:4031093159036
Image 1
Core drill with Morse taper shankDesign: HSS, DIN 343, type N. Profile grinding, steam tempered surface, right cutting. Normal angle of rake, normal core thickness and without core gradient. Application: For drilling out pre-drilled, pre-cast or pre-punched holes. The sturdy construction and 3 blades means that alignment inaccuracies and runouts in pre-drilled holes are corrected. In addition, the drill wall surface is so far improved that can then be thoroughly finished with a reamer. Please pay attention to the column "smallest Ø of pre-drilled hole". Note: The cut diameter must be smaller than the hole to be drilled out. Further dimensions or HSS-E versions or solid carbide/carbide components or long core drills according to DIN 1864 available on request.
Save to list

€77.87/ pieceexcl. VAT

€94.22incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
25 mm
Cutting length
160 mm
Total length
281 mm
Holding system
Morseconus 3
Cutting direction
Right
DIN standard
343
Type
Twist drill
Material
HSS