GUHRING

GUHRING Centre drill without surface DIN333 HSS form Rtype N 60deg. 2.50mm

  • ERIKS:12742688
  • Manufacturer:4031093182348
Image 1
Centre drill, right cutting, HSS, bright, Gühring

Design: With radius (lower risk of fracture).
Ø Tolerance:    Ø 1.0–2.5 = + 0.14 mm
    Ø 3.15–5.0 = + 0.18 mm
    Ø 6.3 = + 0.22 mm

Application: Standard centre drill for producing centre holes according to DIN 332, sheet 1, form R (with radius).

Save to list

€5.40/ pieceexcl. VAT

€6.53incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
2.5 mm
Cutting length
14 mm
Total length
45 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
333
Type
Center drill
Point angle
118 °
Material
HSS