

Design:
Ø Tolerance: Ø 1.0–2.5 = + 0.14 mm
Ø 3.15–5.0 = + 0.18 mm
Ø 6.3 = + 0.22 mm
Application: Longer special drill for producing centre holes according to DIN 332, page 1, Form A (without reduction) for deeper lying centring points.
€24.68/ pieceexcl. VAT
€29.86incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 3.15 mm |
Cutting length | 20 mm |
Total length | 120 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Center drill |
Point angle | 118 ° |
Material | HSS |