

Design: DIN 333-A, 60° countersink angle. Profile grinding, right cutting.
Ø Tolerance: Ø 1.0–2.5 = + 0.14 mm
Ø 3.15–5.0 = + 0.18 mm
Ø 6.3 = + 0.22 mm
Application: Standard centre drill for producing centre holes according to DIN 332, sheet 1, form A (protective countersinking).
€15.62/ pieceexcl. VAT
€18.90incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 0.8 mm |
Cutting length | 7 mm |
Total length | 25 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 333 |
Type | Center drill |
Point angle | 118 ° |
Material | HSS |