GUHRING

GUHRING Center drill cylindrical HSS diameter 8 mm length 79 cutting direction right point angle 90 coating-- no without cooling channel

  • ERIKS:11998213
  • Manufacturer:4031093176538
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
8 mm
Cutting length
21 mm
Total length
79 mm
Holding system
Cylindrical
Cutting direction
Right
Type
Center drill
Point angle
90 °
Material
HSS