GUHRING

GUHRING Center drill cylindrical HSS diameter 10 mm length 89 cutting direction right point angle 90 coating-- no without cooling channel

  • ERIKS:11998216
  • Manufacturer:4031093176569
Image 1
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
10 mm
Cutting length
25 mm
Total length
89 mm
Holding system
Cylindrical
Cutting direction
Right
Type
Center drill
Point angle
90 °
Material
HSS