GUHRING

GUHRING Ball nose slot mill 2-fluted FIRE 05533 DIN6527 LN hard metal mb 6MM

  • ERIKS:12012985
  • Manufacturer:4031093579513
Image 1
Design: Ultra-fine grit solid carbide, type N, DIN 6527, with centre cut.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.

Application: Can be used for copy milling and slot cutting as well as for universal machining.

Note: Copy milling; cutting values preferred at ap = 0.05 x d1 and ae = 0.1 x d1.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ball nose slot drills
Diameter
6 mm
Maximum working length
10 mm
Shaft Diameter
6 mm
Total length
57 mm
Blade
2
Holding system
Weldon
Cutting direction
Right
Material
Solid carbide
Cooling channel(Oil feed)
No
DIN standard
6527L
Tolerance
H10
Coating
FIRE
Head diameter
6 mm