GUHRING

GUHRING Ball nose 2-flute slot drill FS SC Signum shank HA T2 8mm

  • ERIKS:12050081
  • Manufacturer:4031093675314
Image 1
Image 2
Image 1
Image 2
Solid carbide ball nose slot drill

Design: With centre cut, suitable for drilling.

Application: Can be used for copy milling. The neck chip channel makes optimum tool range possible and thus makes it suitable for mould-making applications. The tool life increases with MQL or air cooling. The tool can either be used with a pivoted or straight spindle. Suitable for HSC machining up to 62 HRC .

Note: Copy milling, cutting values preferred at ap = 0.05 x d1 and ae = 0.1 x d1.
Save to list

€143.88/ pieceexcl. VAT

€174.09incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Ball nose end mill
Maximum working length
12 mm
Shaft Diameter
8 mm
Total length
63 mm
DIN standard
DIN 6535-HA
Head diameter
8 mm