


€36.24/ pieceexcl. VAT
€43.85incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Ball nose profile cutters |
Maximum working length | 10 mm |
Shaft Diameter | 6 mm |
Total length | 57 mm |
DIN standard | 6527L |
Head diameter | 5 mm |