
€189.48/ pieceexcl. VAT
€229.27incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Adjustable reamer |
Cutting length | 34 mm |
Total length | 115 mm |
Holding system | Square |
Material | HSS |
Blade | 5 pce |