
€886.03/ pieceexcl. VAT
€1,072.10incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Adjustable reamer |
Cutting length | 118 mm |
Total length | 370 mm |
Holding system | Square |
Material | HSS |
Blade | 6 pce |