
€410.92/ pieceexcl. VAT
€497.21incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Adjustable reamer |
Cutting length | 34 mm |
Total length | 115 mm |
Holding system | Square |
Material | HSS |
Blade | 5 pce |
€182.79/ pieceexcl. VAT
€221.18incl. VAT
Estimated delivery date - 17/11/2026