




€5,640.00/ pieceexcl. VAT
€6,824.40incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | CR |
Nominal volume flow rate | 64 m³/h |
Material pump casing | Cast iron |
Material quality | EN-JS1050 |
Connection | Flange |
Nominal inner diameter | DN100 |
Pressure rating | PN16 |
Pressure rating flange | PN16 |
Connection voltage | 3 x 380-415V AC D |
Motor power | 4 kW |
Nominal current | 7.9 A |
Insulation class acc. to IEC | F |
Level of protection (IP value) | IP55 |
Rotational speed | 2.917 rpm |
Medium temperature | from -30 to 120 °C |