GRUNDFOS

GRUNDFOS Vertical Multistage Pump CR5-2 A-FGJ-A-E-HQQE 0.37 kW 400V/3/50

  • ERIKS:23502059
  • Manufacturer:5700396754963
Image 1
Image 2
Image 1
Image 2
Vertical Multistage Pump CR5-2 A-FGJ-A-E-HQQE 0.37 kW 220-240/380-415V 3 Phase 50Hz, IP55, Materials: 304 Stainless Steel Impellers and Chambers, Cast Iron Head, Mechanical Seal: Single Balanced Cartridge Seal, Silicon Carbide vs Silicon Carbide, EPDM O'rings, Connections: DIN Flange, Connection Size: DN25 - DN32, Pressure Stage: PN25
Save to list

€1,706.00/ pieceexcl. VAT

€2,064.26incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GRUNDFOS
Series
CR
Material pump casing
Cast iron
Material quality
EN-JL1030
Insulation class acc. to IEC
F
Level of protection (IP value)
IP55
Medium temperature
from -20 to 120 °C