GRUNDFOS

GRUNDFOS Vertical Multistage Pump CR32-3 A-FGJ-A-E-HQQE 5.5 kW 400V/3/50

  • ERIKS:23499199
  • Manufacturer:5700396680552
Image 1
Image 2
Image 1
Image 2
Vertical Multistage Pump CR32-3 A-FGJ-A-E-HQQE 5.5 kW 380-415V 3 Phase 50Hz, IP55, Materials: 304 Stainless Steel Impellers and Chambers, Cast Iron Head, Mechanical Seal: Single Balanced Cartridge Seal, Silicon Carbide vs Silicon Carbide, EPDM O'rings, Connections: DIN Flange, Connection Size: DN65, Pressure Stage: PN16
Save to list

€7,290.00/ pieceexcl. VAT

€8,820.90incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GRUNDFOS
Series
CR
Nominal volume flow rate
30 m³/h
Material pump casing
Cast iron
Material quality
EN-JS1050
Connection
Flange
Nominal inner diameter
DN65
Pressure rating
PN16/40
Pressure rating flange
PN16/40
Connection voltage
3 x 380-415V AC D
Motor power
5.5 kW
Nominal current
11 A
Insulation class acc. to IEC
F
Level of protection (IP value)
IP55
Rotational speed
2.919 rpm
Medium temperature
from -30 to 120 °C