




€1,660.00/ pieceexcl. VAT
€2,008.60incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | CR |
Nominal volume flow rate | 3 m³/h |
Material pump casing | Cast iron |
Material quality | EN-JL1030 |
Connection | Oval flange/Rp thread |
Nominal inner diameter | 1" (25) |
Connection voltage | 3 x 220-240V AC D/380-415V AC Y |
Insulation class acc. to IEC | F |
Level of protection (IP value) | IP55 |
Frequency | 50Hz |
Medium temperature | from -20 to 120 °C |