




€2,473.00/ pieceexcl. VAT
€2,992.33incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | CR |
Nominal volume flow rate | 3 m³/h |
Discharge head | 112.8 m |
Discharge head at nom. flow rate | 82.8 m |
Material pump casing | Cast iron |
Material quality | EN-JL1030 |
Connection | Oval flange/Rp thread |
Nominal inner diameter | 1" (25) |
Pressure rating | PN16 |
Pressure rating flange | PN16 |
Connection voltage | 3 x 220-240V AC D/380-415V AC Y |
Motor power | 1.5 kW |
Nominal current | 5.7 A |
Insulation class acc. to IEC | F |
Level of protection (IP value) | IP55 |
Rotational speed | 2896 rpm |
Frequency | 50Hz |
Motor speed control | No |
Medium temperature | from -20 to 120 °C |