




1.948,32 €/ pieceexcl. VAT
2.357,47 €incl. VAT
Estimated delivery date - 26.01.2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | CR |
Nominal volume flow rate | 10 m³/h |
Material pump casing | Cast iron |
Material quality | EN-JL1030 |
Connection | Internal thread BSPT (R) |
Nominal inner diameter | 1.1/2" (40) |
Pressure rating | PN16 |
Pressure rating flange | PN16 |
Connection voltage | 3 x 220-240V AC D/380-415V AC Y |
Motor power | 0.75 kW |
Nominal current | 3.3 A |
Insulation class acc. to IEC | F |
Level of protection (IP value) | IP55 |
Rotational speed | 2.864 rpm |
Medium temperature | from -20 to 120 °C |