




€1,638.00/ pieceexcl. VAT
€1,981.98incl. VAT
Estimated delivery date - 15/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | CR |
Material pump casing | Cast iron |
Material quality | EN-JL1030 |
Insulation class acc. to IEC | F |
Level of protection (IP value) | IP55 |
Medium temperature | from -20 to 120 °C |