GRUNDFOS

GRUNDFOS TPE3 80-40 S-A-F-A-BQQE-CYA 99272196

  • ERIKS:15111870
  • Manufacturer:5713826359836
Image 1
Inline Centrifugal Pump TPE3 80-40-S-A-F-A-BQQE 0.25 kW 1860 Rpm 1 x 200-240 V, Connection Size: DN80, Connection Type: DIN Flange, Pressure Rating: PN10, Casing Material: Cast Iron, Impeller Material: Cast Iron, Shaft Seal: Single Balanced Mechanical Seal, Seal Material: Silicon Carbide vs Silicon Carbide, Elastomers: EPDM
Save to list

€5,726.00/ pieceexcl. VAT

€6,928.46incl. VAT

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GRUNDFOS
Connection voltage
1 x 230V AC
Frequency
50Hz
Motor power
0.25 kW