GRUNDFOS

GRUNDFOS TPE3 40-200 S-A-F-A-BQQE-GYC 99272211

  • ERIKS:15111872
  • Manufacturer:5713826360139
Image 1
Inline Centrifugal Pump TPE3 40-200-S-A-F-A-BQQE 1.1 kW 5000 Rpm 3 x 380-500 V, Connection Size: DN40, Connection Type: DIN Flange, Pressure Rating: PN6/10, Casing Material: Cast Iron, Impeller Material: Cast Iron, Shaft Seal: Single Balanced Mechanical Seal, Seal Material: Silicon Carbide vs Silicon Carbide, Elastomers: EPDM
Save to list

€6,473.00/ pieceexcl. VAT

€7,832.33incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GRUNDFOS
Connection voltage
3 x 400V AC
Frequency
50Hz
Motor power
1.1 kW