GRUNDFOS

GRUNDFOS TPE2 50-240 N-A-F-A-BQQE-IYC 98437897

  • ERIKS:15111874
  • Manufacturer:5711495010935
Image 1
Inline Centrifugal Pump TPE2 50-240-N-A-F-A-BQQE 2.2 kW 5500 Rpm 3 x 380-500 V, Connection Size: DN50, Connection Type: DIN Flange, Pressure Rating: PN6/10, Casing Material: Cast Iron, Impeller Material: Cast Iron, Shaft Seal: Single Balanced Mechanical Seal, Seal Material: Silicon Carbide vs Silicon Carbide, Elastomers: EPDM
Save to list

€5,316.08/ pieceexcl. VAT

€6,432.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GRUNDFOS
Connection voltage
3 x 400V AC
Frequency
50Hz
Motor power
2.2 kW