

€1,130.00/ pieceexcl. VAT
€1,367.30incl. VAT
Estimated delivery date - 16/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | Unilift AP |
Maximum flow rate | 18000 l/min |
Nominal volume flow rate | 18 m³/h |
Max. immersion depth | 2 m |
Supply voltage | 3 x 400V AC |
Length connecting cord | 5 m |
Rotational speed | 2830 rpm |
Nominal current | 1.55 A |
Connection size | 2" (50) |
Material pump casing | Stainless steel |
Material quality | 1.4301 |
Insulation class acc. to IEC | F |
Pump height | 430 mm |