

€1,027.00/ pieceexcl. VAT
€1,242.67incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | Unilift AP |
Maximum flow rate | 18000 l/min |
Nominal volume flow rate | 18 m³/h |
Max. immersion depth | 7 m |
Supply voltage | 1 x 230V AC |
Length connecting cord | 10 m |
Rotational speed | 2810 rpm |
Nominal current | 4.6 A |
Connection size | 2" (50) |
Material pump casing | Stainless steel |
Material quality | 1.4301 |
Insulation class acc. to IEC | F |
Pump height | 430 mm |