




€3,457.00/ pieceexcl. VAT
€4,182.97incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | SLV |
Discharge head | 9.5 m |
Nominal volume flow rate | 42.8 m³/h |
Max. dimension of fixed parts | 65 mm |
Supply voltage | 3 x 400-415V AC |
Motor power | 1.6 kW |
Nominal current | 3.1 A |
Connection | Flange |
Connection size | DN65 |
Pressure rating flange | PN10 |
Material pump casing | Cast iron |
Material quality | EN-JL1030 |
Insulation class acc. to IEC | F |
Pump height | 510 mm |