




€5,695.00/ pieceexcl. VAT
€6,890.95incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | SEV |
Discharge head | 7.1 m |
Nominal volume flow rate | 57.9 m³/h |
Max. dimension of fixed parts | 80 mm |
Maximum static pressure | 6 bar |
Supply voltage | 3 x 380-415V AC |
Motor power | 1.5 kW |
Nominal current | 2.8 A |
Connection | Flange |
Connection size | DN80 |
Pressure rating flange | PN10 |
Material pump casing | Cast iron |
Material quality | EN-JL1040 |
Insulation class acc. to IEC | F |
Pump diameter | 409 mm |
Pump height | 798 mm |