




€2,337.00/ pieceexcl. VAT
€2,827.77incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | SEG |
Maximum flow rate | 18000 l/min |
Nominal volume flow rate | 18 m³/h |
Max. immersion depth | 10 m |
Supply voltage | 1 x 230V AC |
Length connecting cord | 10 m |
Rotational speed | 2820 rpm |
Nominal current | 8 A |
Connection | Flange |
Connection size | DN40 |
Pressure rating flange | PN10 |
Material pump casing | Cast iron |
Material quality | EN-JL1030 |
Insulation class acc. to IEC | F |
Pump height | 546 mm |