




€6,355.00/ pieceexcl. VAT
€7,689.55incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | SE |
Maximum flow rate | 123120 l/min |
Nominal volume flow rate | 123 m³/h |
Max. immersion depth | 20 m |
Supply voltage | 3 x 380-415V AC |
Length connecting cord | 10 m |
Rotational speed | 1435 rpm |
Nominal current | 4.2 A |
Connection | Flange |
Connection size | DN80 |
Pressure rating flange | PN10 |
Material pump casing | Cast iron |
Material quality | EN-JL1040 |
Insulation class acc. to IEC | F |
Pump height | 776 mm |