




€5,745.00/ pieceexcl. VAT
€6,951.45incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | SE |
Maximum flow rate | 74880 l/min |
Nominal volume flow rate | 75 m³/h |
Max. immersion depth | 20 m |
Supply voltage | 3 x 380-415V AC |
Length connecting cord | 10 m |
Rotational speed | 2895 rpm |
Nominal current | 5.1 A |
Connection | Flange |
Connection size | DN65 |
Pressure rating flange | PN10 |
Material pump casing | Cast iron |
Material quality | EN-JL1040 |
Insulation class acc. to IEC | F |
Pump height | 753 mm |