Submersible Effluent Pump EF30.50.06.Ex.2.1.502 2.1 kW 230V 1 Phase 50Hz, IP68, Semi Open Impeller, Cast Iron Construction, Seal Materials Primary Shaft Seal: Silicon Carbide vs Silicon Carbide, Secondary Shaft Seal: Lip Seal, Elastomers: NBR, Connection: Rp2" Female Thread, Max Solids: 30mm, Cable: 10m H07RN-F Cable, ATEX