GRUNDFOS

GRUNDFOS Inline circulator pump series MAGNA1 40-100 stainless steel maximum discharge head 10 m 1 x 230V AC PN6/10 DN40

  • ERIKS:13643142
  • Manufacturer:5712608942976
Image 1
Image 2
Image 1
Image 2
The MAGNA1 is a cost-effective and high-performance circulation pump. The pump, equiped with parts being only of important relevance to the performance of its core task, requires little maintenance and has a long service life.

• Easy installation
• Low energy consumption. MAGNA1 pumps meet the requirements of EuP 2013 and 2015
• Nine possible pump settings
• Low noise level.
• Minimal maintenance and a long service life.
• Product range also available for a maximum system pressure of 16 bar.
Save to list

€4,364.00/ pieceexcl. VAT

€5,280.44incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GRUNDFOS
Series
MAGNA1
Model
MAGNA1 40-100
Connection
Flange
Nominal inner diameter
DN40
Material pump casing
Stainless steel
Material quality
1.4308
Impeller material
Composite material
Quality class of impeller material
PES 30% GF
Max. discharge head
10 m
Pressure rating
PN6/10
Electrical connection
Connection terminal
Connection voltage
1 x 230V AC
Frequency
50Hz
Energy efficiency class
IE5
With rotational speed/frequency control
No
Level of protection (IP value)
IPX4D (EN 60529)
Insulation class acc. to IEC
F
Double pump
No
Face to Face length
220 mm
Pump height
369 mm
Medium temperature
from -10 to 110 °C
Ambient temperature
from 0 to 40 °C
L1
220 mm
H1
65 mm
H2
304 mm
H3
369 mm
D1
40 mm
D4
150 mm