




€1,861.00/ pieceexcl. VAT
€2,251.81incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | MAGNA1 |
Model | MAGNA1 25-40 |
Connection | External thread (BSPP) |
Nominal inner diameter | 1.1/2" (40) |
Material pump casing | Stainless steel |
Material quality | 1.4308 |
Impeller material | Composite material |
Quality class of impeller material | PES 30% GF |
Max. discharge head | 18 m |
Pressure rating | PN10 |
Electrical connection | Plug |
Connection voltage | 1 x 230V AC |
Frequency | 50/60Hz |
Energy efficiency class | IE5 |
With rotational speed/frequency control | No |
Level of protection (IP value) | IPX4D (EN 60529) |
Insulation class acc. to IEC | F |
Double pump | No |
Face to Face length | 180 mm |
Pump height | 196 mm |
Medium temperature | from -10 to 110 °C |
Ambient temperature | from 0 to 40 °C |
L1 | 180 mm |
H1 | 54 mm |
H2 | 142 mm |
H3 | 196 mm |
G | 1.1/2" (40) |
D1 | 25 mm |