

€2,763.00/ pieceexcl. VAT
€3,343.23incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | MAGNA3 |
Connection | External thread (BSPP) |
Nominal inner diameter | 2" (50) |
Material pump casing | Stainless steel |
Max. discharge head | 4 m |
Pressure rating | PN10 |
Connection voltage | 1 x 230V AC |