GRUNDFOS

GRUNDFOS Inline circulationpump series MAGNA3 stainless steel maximum discharge head 4m 1x230V AC PN10 1.1/2"BSPP

  • ERIKS:13576319
  • Manufacturer:5710626494125
Image 1
Intelligent and highly efficient circulation pump, with versatile applicability independent of ambient temperature.

Special features
  • EEI value exceeding the strict EuP 2015 requirements.
  • Best efficiency.
  • Reduction of energy costs by up to 75%.
  • Complete system control possible due to high intelligence.
  • Easy installation and intuitive user interface.
  • BMS system; easy integration for building systems.
  • Built-in heat energy meter.
Save to list

€2,248.00/ pieceexcl. VAT

€2,720.08incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GRUNDFOS
Series
MAGNA3
Connection
External thread (BSPP)
Nominal inner diameter
1.1/2" (40)
Material pump casing
Stainless steel
Max. discharge head
4 m
Pressure rating
PN10
Connection voltage
1 x 230V AC