GRUNDFOS

GRUNDFOS CRNE15-4 A-FGJ-A-E-HQQE 3x380-500 60 HZ 99071606

  • ERIKS:15111846
  • Manufacturer:5712606194513
Image 1
Image 2
Image 1
Image 2
Save to list

€9,188.00/ pieceexcl. VAT

€11,117.48incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GRUNDFOS
Series
CRNE
Nominal volume flow rate
20.45 m³/h
Discharge head
81.1 m
Discharge head at nom. flow rate
62.8 m
Material pump casing
Cast iron
Material quality
EN-JL1030
Connection
Flange
Nominal inner diameter
DN50
Pressure rating
PN25
Pressure rating flange
PN25
Connection voltage
3 x 380-500V AC
Motor power
5.5 kW
Nominal current
8.2 A
Insulation class acc. to IEC
F
Level of protection (IP value)
IP55
Rotational speed
3493 rpm
Frequency
50/60Hz
Motor speed control
Yes
Medium temperature
from -20 to 120 °C