GRUNDFOS

GRUNDFOS CRN series vertical multistage centrifugal pumps CRN32-3-A-F-G-E-HQQE 3x400D50Hz

  • ERIKS:23499208
  • Manufacturer:5700396683997
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€9,155.00/ pieceexcl. VAT

€11,077.55incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GRUNDFOS
Series
CRN
Nominal volume flow rate
30 m³/h
Material pump casing
Stainless steel
Material quality
1.4408
Connection
Flange
Nominal inner diameter
DN65
Pressure rating
PN16/40
Pressure rating flange
PN16/40
Connection voltage
3 x 380-415V AC D
Motor power
5.5 kW
Nominal current
11 A
Insulation class acc. to IEC
F
Level of protection (IP value)
IP55
Rotational speed
2.919 rpm
Medium temperature
from -40 to 120 °C