






€2,172.00/ pieceexcl. VAT
€2,628.12incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | CRN |
Nominal volume flow rate | 3 m³/h |
Material pump casing | Stainless steel |
Material quality | 1.4408 |
Connection | Flange |
Nominal inner diameter | DN25 - DN32 |
Pressure rating | PN16/25 |
Pressure rating flange | PN16/25 |
Connection voltage | 3 x 220-240V AC D/380-415V AC Y |
Motor power | 0.37 kW |
Nominal current | 1.74 A |
Insulation class acc. to IEC | F |
Level of protection (IP value) | IP55 |
Rotational speed | 2.873 rpm |
Medium temperature | from -20 to 120 °C |