






€17,730.00/ pieceexcl. VAT
€21,453.30incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | CRN |
Nominal volume flow rate | 21 m³/h |
Material pump casing | Stainless steel |
Material quality | 1.4408 |
Connection | Flange |
Nominal inner diameter | DN50 |
Pressure rating | PN25 |
Pressure rating flange | PN25 |
Connection voltage | 3 x 380-415V AC D/660-690V AC Y |
Motor power | 18.5 kW |
Nominal current | 34.5 A |
Insulation class acc. to IEC | F |
Level of protection (IP value) | IP55 |
Rotational speed | 2.934 rpm |
Medium temperature | from -20 to 120 °C |