GRUNDFOS

GRUNDFOS CRN series vertical multistage centrifugal pumps crn 32- 4-2 a-f-g-e-hqqe 7.5kw

  • ERIKS:23499209
  • Manufacturer:5700396684000
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Vertical Multistage Pump CRN32-4-2 A-FGJ-G-E-HQQE 7.5 kW 380-415/660-690V 3 Phase 50Hz, IP55, Materials: 316 Stainless Steel Impeller Chambers and Head, Mechanical Seal: Single Balanced Cartridge Seal, Silicon Carbide vs Silicon Carbide, EPDM O'rings, Connections: DIN Flange, Connection Size: DN65, Pressure Stage: PN16
Save to list

€11,310.00/ pieceexcl. VAT

€13,685.10incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GRUNDFOS
Series
CRN
Nominal volume flow rate
30 m³/h
Material pump casing
Stainless steel
Material quality
1.4408
Connection
Flange
Nominal inner diameter
DN65
Pressure rating
PN16/40
Pressure rating flange
PN16/40
Connection voltage
3 x 380-415V AC D/660-690V AC Y
Motor power
7.5 kW
Nominal current
14.4 A
Insulation class acc. to IEC
F
Level of protection (IP value)
IP55
Rotational speed
2.919 rpm
Medium temperature
from -40 to 120 °C