




€2,439.00/ pieceexcl. VAT
€2,951.19incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GRUNDFOS |
Series | CRN |
Nominal volume flow rate | 5.8 m³/h |
Material pump casing | Stainless steel |
Material quality | 1.4408 |
Connection | PJE |
Nominal inner diameter | 42.2 mm |
Connection voltage | 3 x 220-240V AC D/380-415V AC Y |
Motor power | 0.75 kW |
Nominal current | 3.3 A |
Insulation class acc. to IEC | F |
Level of protection (IP value) | IP55 |
Rotational speed | 2.864 rpm |
Medium temperature | from -20 to 120 °C |