GRUNDFOS

GRUNDFOS Circ pump MAGNA1 D50-100F280 1x230V 99221341

  • ERIKS:15111854
  • Manufacturer:5712608943140
Image 1
Twin Head Variable Speed Commercial Inline Circulation Pump MAGNA1 D 50-100 F 280 1x230V 0.43 kW 230V 1 Phase 50Hz, Connection Size: DN50, Pressure rating: PN6/10, Pump Housing Material: Cast Iron, Impeller: PES 30%GF, Port to Port Length: 280mm
Save to list

€6,876.00/ pieceexcl. VAT

€8,319.96incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GRUNDFOS
Connection voltage
1 x 230V AC
Frequency
50Hz
Motor power
0.436 kW