GRUNDFOS

GRUNDFOS Circ pump MAGNA1 D100-80F450 1x230V 99221450

  • ERIKS:15111848
  • Manufacturer:5712608944222
Image 1
Twin Head Variable Speed Commercial Inline Circulation Pump MAGNA1 D 100-80 F 450 1x230V 1.06 kW 230V 1 Phase 50Hz, Connection Size: DN100, Pressure rating: PN6, Pump Housing Material: Cast Iron, Impeller: PES 30%GF, Port to Port Length: 450mm
Save to list

€9,183.68/ pieceexcl. VAT

€11,112.25incl. VAT

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GRUNDFOS
Connection voltage
1 x 230V AC
Frequency
50Hz
Motor power
1.06 kW